This item is Discontinued.

Orbit Irrigation Produtcs Orbit Irrigation, 3/4 FNPT Anti-Siphon Sprinkler Valve with Flow Control 57623

Orbit Irrigation, 3/4 FNPT Anti-Siphon Sprinkler Valve with Flow Control (Discontinued)

  • Mfr # 57623
  • Zoro # G208662960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57623
Zoro #
G208662960
UPC #
46878576230
Country of Origin
United States

Dimensions

Overall Length
3 in
Height
6 in
Overall Width
6 in

Details

Material
Plastic
Fitting Connection Type
Anti-Siphon Valve
Voltage
24

Description

This 1 in. Automatic Anti-Siphon Valve checks back-flush and prevents contaminants from entering household water supply. The durable, non-corrosive plastic construction makes instillation easy and provides years of durable trouble-free service. As a universal valve, it works with residential standard 24-Volt sprinkler systems. A manual on/off option and bleed screw make testing and flushing your sprinkler system hassle-free.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.