Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbit Orbit Underground 28568 Indoor & Outdoor Swing Door Timer; Gray 185139

Orbit Underground 28568 Indoor & Outdoor Swing Door Timer; Gray (Discontinued)

  • Mfr # 185139
  • Zoro # G604146347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185139
Zoro #
G604146347
UPC #
-
Country of Origin
China

Description

Features
  • Indoor/outdoor swing door timer
  • 12 station
  • Color - Gray
  • With remote
  • Weatherproof cabinet with internal transformer for easy indoor or outdoor plug & go installation
  • Easy set logic provides for headache free programming
  • Includes a wireless remote
  • Ideal for adjusting sprinkler heads
  • Dimension - 4.5 x 8.12 x 10.88 in.
  • Item weight - 3.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.