Zoro Homepage

Poly Pipe Cutter

  • Mfr # 26120

  • Zoro # G716138971


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Tool Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26120
Zoro #
G716138971
UPC #
46878261204
Country of Origin
Viet Nam

Dimensions

Tool Length
1.5 in

Details

Item
Under Ground Irrigation

Description

Brand Name: Orbit, Length: 4.5, Material: Steel, Product Type: Poly Pipe Cutter, Sub Brand: , Width: 1.5, Color: Black/Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.