Shop ORBIT

Underground 67050 0.5 in. Riser Adapter x 0.25 in. Barb

  • Mfr # 695484

  • Zoro # G704000563


product price:  $26.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695484
Zoro #
G704000563
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 0.5 in. Riser Adapter x 0.25 in. Barb.
  • Barbed Port With Threads.
  • Dimension - 1.5 x 3.5 x 5.5 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.