This item is Discontinued.

Ore Furniture R5442-4 4 Panel Shoji Screen - Natural R5442-4

R5442-4 4 Panel Shoji Screen - Natural (Discontinued)

  • Mfr # R5442-4
  • Zoro # G604064986
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R5442-4
Zoro #
G604064986
UPC #
854570004551
Country of Origin
China

Description

The Asian-inspired Botanicals Shoji Screen Room Divider beautifully defines a space. This screen features a wood frame and comes in a natural finish. It comes with four rice paper panels with detailed different pattern botanicals. Folds flat for easy storage!

Features
  • Four panel folding Shoji screen.
  • Natural finish.
  • Floral print.
  • Solid pine wood.
  • Dimensions - 60 x 10 x 70 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.