This item is Discontinued.

Ore International LB-1709 17 in. Gray Stone Slab 2 Tier Square Cast-Iron Plant Stand; Small LB-1709

LB-1709 17 in. Gray Stone Slab 2 Tier Square Cast-Iron Plant Stand; Small (Discontinued)

  • Mfr # LB-1709
  • Zoro # G204154322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB-1709
Zoro #
G204154322
UPC #
854570023026
Country of Origin
China

Description

Add a classy touch of refinement when you decorate your home with this plant stand. Perfect for small potted plants, this gray stone slab small square pland stand is made of cast iron with a rich, powder coated black and gold finish and features 2 square surfaces for displaying plants and other items. Showcase your green thumb indoors with this neat and tasteful plant stand. With two shelving where the gray stone slab sits, your plants and flowers will have a reliable but beautiful place to rest. Display them atop this gorgeous, black and gold plant stand or showcase some of your other decorative favorites. This plant stand is a great addition to indoor and outdoor spaces allowing for optimal display of potted plants. Flower pot stand is perfect for any den, living room, nook, or patio. Slender and space-saving, they're a natural in sun rooms, living spaces and more.

We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.

Features
  • Wipe with a damp cloth for cleaning
  • Fade-, chip-, and crack-resistant
  • Gorgeous stand with intricately lattice designed top
  • Fully assembled
Specifications
  • Finish: Hardened powder coat
  • Size: 17 in. Small
  • Material: Cast Iron
  • Dimesnion: 17 x 7.5 x 7.5 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.