Zoro Homepage

Ore International 3031TW 2-Light Adjustable Table Lamp - White

  • Mfr # 3031T-W

  • Zoro # G303798175


product price: $75.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031T-W
Zoro #
G303798175
UPC #
-
Country of Origin
China

Description

  • Table lamp.
  • Shade color: White.
  • Body material: Metal.
  • Base has a polished finish with frosted white shades.
  • Crisp and modern with clean lines and cool white light.
  • Can direct light exactly where you want it.
  • UL listed.
  • Accommodates (2) 60W bulb (not included).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.