This item is Discontinued.

Ore International ORE International HBL2307 18.75 in. Artie Orb Iridescent Chrome Table Lamp HBL2307

ORE International HBL2307 18.75 in. Artie Orb Iridescent Chrome Table Lamp (Discontinued)

  • Mfr # HBL2307
  • Zoro # G903777037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2307
Zoro #
G903777037
UPC #
843245106669
Country of Origin
China

Description

Get straight to the root of any lighting with this Artie large orb irresdescent glass jar table lamp, Crafted of an irredescent glass with a coordinating polished nickel base and bulb socket, it adds an appropriate dose of brilliance to any room. Distinguish your decor with this transitional orb table lamp, featuring accenting orb in an irresdescent finish. Delivering an ideal balance of shape and texture this lamp also features the added intimacy of a gray shade color for a soft glow, perfect for ambient lighting in a bedroom, living room, or family room.

Features
  • Irredescent Glass Orb with Chrome Silver metal Accent Trim Table Body
  • Gray Drum Cotton/Linen Uno-Fitter Shade
  • Inline On/Off Switch located on the black cord
  • No Harp and Finial Required
  • Fully Assembled
  • UL Listed
  • Wipe with a damp cloth for cleaning
Specifications
  • Base Finish: Chrome Silver
  • Drum Shade with irredescent lining: Gray
  • Material: Metal, Glass, Cotton & Linen
  • Distance from Base to in-line On/Off Switch Size: 10.25" L
  • Bulbs: 1 x 60 W Type A B11 E26 Clear Incandescent, CFL or LED Bulb
  • Input Voltage: 120V
  • Frequency: 60 Hz
  • Size: 18.75 in.
  • Black Cord Length: 71" L
  • Trim Table Body Dimension: 13" H x 7.5" W x 7.5" L
  • Irredescent lining Dimension: 8" H x 12" W x 12" L
  • Table Base Dimension: 1" H x 5" W x 5" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.