Ore International 6117BG 27 Ceramic Table Lamp - Burgundy

  • Mfr # 6117BG

  • Zoro # G303798229


product price: $90.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6117BG
Zoro #
G303798229
UPC #
75821450877
Country of Origin
China

Description

Sophistication at its finest! This Gold Base Ceramic Table Lamp brings the elegance and beauty of a chandelier right to your table. It represents a work of art combining function artistic design and beauty.
  • Made of ceramic finish.
  • Linen shade offers soft texture.
  • Requires one (1) 60-watt standard bulb.
  • UL listed.
  • Wipe clean with a dry cloth.
  • Size: 27"
  • Color: Burgundy.
  • Material: Ceramic Lamps.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.