Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ore International 8203 Elephant Table Lamp - Antique Gold

  • Mfr # 8203

  • Zoro # G403909556


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Gold
Shade Color
Cream, White
Design Style
Traditional
Maximum Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8203
Zoro #
G403909556
UPC #
75821452956
Country of Origin
China

Details

Material
Resin
Color
Gold
Item
Table Lamp
Shade Color
Cream, White
Design Style
Traditional
Maximum Wattage
60 W
Number of Bulbs
1

Description

This lamp will brighten your room and perhaps bring good fortune Base is made of polyresin with painted finish in Antique Gold; shade is made of white linen Uses 60 watt bulb (not included) UL listed; wipe clean with a dry cloth Product Dimensions- 17x14x29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.