This item is Discontinued.

Ore International Ore International R556NA 35   TV Stand R556NA

Ore International R556NA 35 TV Stand (Discontinued)

  • Mfr # R556NA
  • Zoro # G703798621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R556NA
Zoro #
G703798621
UPC #
75821457913
Country of Origin
China

Dimensions

Max. Screen Size Supported
35 in

Details

Item
TV Stand
Finish
Natural
Material
Composite Wood, Medium Density Fiberboard (MDF)
Load Capacity (Lb.)
100 lb
Features
Adjustable Shelf, Removable Back Panel
Standards
ISTA 3A
Caster Type
Wheel
Number of Shelves
7
Assembly
Required
Optical Media Capacity
52 x CD
Compatibility
Flat Screen TVs

Description

This corner unit allows you to tuck your TV into the corner a great space-saving option Accommodates most 35" TVs Mixed shelving holds up to 3 components and 52 CDs Made of MDF and wood composite; Natural finish 30Hx35Wx18D" Product Dimensions- 35x18x30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.