Zoro Homepage

Commercial Orbiter Floor Machine, w/Pad Holder, Silver

  • Mfr # ORKORB550MC

  • Zoro # G102502584


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
13"
Power Source
AC Supply
Floor Application
Carpet; Bare Floor; Hardwood; Hard Floor
Cord Length
50 ft
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORKORB550MC
Zoro #
G102502584
UPC #
743808005500
Country of Origin
United States

Dimensions

Cord Length
50 ft

Details

Item
Orbiter Commercial Floor Machine
Cleaning Path
13"
Power Source
AC Supply
Floor Application
Carpet; Bare Floor; Hardwood; Hard Floor
Color
Silver
Includes
Scrub Brush; Brush
Type
Upright Rotary Cleaner
Amps AC
5.40 A

Description

Commercial floor machine with a 13" cleaning path makes it simple to sand, refinish, strip, scrub, wax and polish all floor surfaces, as well as deep clean your carpets. Its unique brush head rotates in a random orbit for easy-to-use fingertip control. Random orbital drive allows the machine to easily glide over surfaces and prevents brush marks, swirls, sanding marks and gouges. Virtually maintenance-free construction ensures there are no gears, belts or motor brushes that can wear out. Multipurpose design can be used with several different cleaning pads (sold separately) to let you tackle almost any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.