Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oreck Floor Scrubber, Single, 13 In, 3/4HP, 175rpm ORB550MC

Floor Scrubber, Single, 13 In, 3/4HP, 175rpm (Discontinued)

  • Mfr # ORB550MC
  • Zoro # G3976217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORB550MC
Zoro #
G3976217
UPC #
743808005500
Country of Origin
United States

Dimensions

Machine Size
13 in
Cord Length
40 ft
Pad/Brush Size
12 in
Handle Length
26 in

Details

Item
Floor Scrubber
Motor
0.75 hp
Cleaning Path
13 in
Power Source
AC
Deck Style
Orbital
Brush Speed
175 RPM
Includes
Accessories
Speed
Single
Voltage
120V AC
Product Type
Floor Scrubber
Brush Speed - Maximum
175 RPM
Handle Material
Metal
Horsepower
3/4 hp
Current
5 A
Battery Chemistry
Not Battery Powered

Description

Floor Scrubber, Pad/Brush Size 12 in, Brush Speed - Maximum 175 RPM, Power Source AC, Cord Length 40 ft, Handle Length 26 in, Handle Material Metal, Product Type Floor Scrubber, Battery Chemistry Not Battery Powered, Current 5 A, Deck Style Orbital, Features Not Applicable, Horsepower 3/4 hp, Includes Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.