Zoro Homepage

19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 94 Drive Links

  • Mfr # 19HX094E

  • Zoro # G203435071


product price: $57.09
/ea

Key Features

Series
SpeedMax
Bar Length
75 cm
Number of Links
94
Type
19HX
Pitch
0.404 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19HX094E
Zoro #
G203435071
UPC #
036577594765
Country of Origin
United States

Dimensions

Bar Length
75 cm

Details

Series
SpeedMax
Number of Links
94
Type
19HX
Pitch
0.404 in
Gauge
0.080 in

Description

Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 94
File Size: 7/32"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.