This item is Discontinued.

Oregon 3/4" Harvester RSN Guide Bar, 35" 351SNCT219

3/4" Harvester RSN Guide Bar, 35" (Discontinued)

  • Mfr # 351SNCT219
  • Zoro # G104101266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351SNCT219
Zoro #
G104101266
UPC #
36577598282
Country of Origin
Canada

Description

Oregon 351SNCT219 3/4" Harvester RSN Guide Bar, 35"
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 35" | Tail Mount: T219 | Drive Links: 56
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Waratah - HTH623C
Part Applications Include:
Archer - 35Q1-BC-19; GEM - W5081-35; Waratah - WA116549

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.