Zoro Homepage

.404" SpeedMax Harvester Guide Bar, 54cm

  • Mfr # 542SMRQ104

  • Zoro # G104101341


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bar Length
53.34 cm
Pitch
0.404 in
Tail Mount Code
Q104
Color
Yellow
Gauge
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542SMRQ104
Zoro #
G104101341
UPC #
036577575016
Country of Origin
Canada

Dimensions

Bar Length
53.34 cm

Details

Pitch
0.404 in
Tail Mount Code
Q104
Color
Yellow
Gauge
0.080 in
Number of Links
67
Series
SpeedMax
Guide Bar Code
SMR

Description

Oregon 542SMRQ104 SpeedMax Harvester Guide Bar, 54cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 53cm | Tail Mount: Q104 | Drive Links: 67
• Product FamilyCategory: Harvester SpeedMax XL .404"
Model applications include but are not limited to: BRUNETT: MM-48; CATERPILLAR: 601, 602, 645, HH45; DENHARCO: SH400; ECO LOG: HH45; EVI HARVESTER: 450; FARMI: Farmi 37, Farmi 45; FEC: 1000; FOREST ONE FL (Lepoka): F1-450; FX INTERNATIONAL: FX450; HULTDINS: SC STD; HUMA: SP300; HYPRO: 500, 755; IW: DA90; IWAFUJI: GP-25A; JOHN DEERE: 735, 740, 743, 745, 750GP, 870; KELSA - PATU, FORESTERI: L-F Declimber, Patu, Patu 400 SH, Patu 405 RH, Patu 410 SH; KETO: 51, 51LD, 51LD4, 51 VIKTOR, 100, 100LD, 100LD4, 800TS, 825TS, 1000TS Supreme; KOMATSU: 330, 330.1, 330.2, 330 2DUO, 340, 934, 942, 945, 948; LAKO FOREST: 550; NORCAR: 490H/100, 640H/100; NORMET: Farmi 37, Farmi 45; PIKA: 35, 450, 455; PONSSE: H40, H50; ROTTNE: 770, 780 Snoken, EGS88; SILVATEC: 230, 235, Faeldebunkelaegger, Gribsav; SB MASKINER: FX450, SP451LF, SF461LF, SP735, SP740, SP745; TAPIO: T550R; TIMBCO: RD975; TIMBERJACK: 735, 740, 742, 743, 750GP; VICORT: V340; VIKING: 520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.