Shop All Chainsaw Parts & Accessories
Oregon
.404" SpeedMax Harvester Guide Bar, RSN, 82cm
Mfr # 822SMRR149
Zoro # G004101311
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 822SMRR149
- Zoro # G004101311
- UPC # 36577575207
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 822SMRR149 .404" SpeedMax Harvester Guide Bar, RSN, 82cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: R149 | Drive Links: 96
• Product Family/Category: Harvester SpeedMax XL .404"
Model Applications Include:
AFM - 75; Cranab - S14/G36; Logmax - 10000 XT WITH SAW 418; Hultdins - SUPERCUT 100 (15MM SLOT); Logmax - 7000 XT - WITH SAW 518; Logmax - 7000XT; Ponsse - H73; Ponsse - H8; Timberjack - H762 SUPERCUT; Valmet - 370; Waratah - HTH622B; Logmax - 7000 WITH 98 XXL; Logmax - 6000 WITH 98 XXL; Logmax - 7000 XT - WITH SAW 418; Cranab - S14/E36
Part Applications Include:
Carlton - 9209-82-404; John Deere - 524499; John Deere - F069196; FLEX - 282M7; GB - FF2 29 80SM; GB XV - HF2 29 80XV; GEM - GEM 404 92 UFW; Iggesund - 2811-82; Iggesund - BL2801-92; PMD International - FF-82-80TSN; Qirui - LF28-80TS
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: R149 | Drive Links: 96
• Product Family/Category: Harvester SpeedMax XL .404"
Model Applications Include:
AFM - 75; Cranab - S14/G36; Logmax - 10000 XT WITH SAW 418; Hultdins - SUPERCUT 100 (15MM SLOT); Logmax - 7000 XT - WITH SAW 518; Logmax - 7000XT; Ponsse - H73; Ponsse - H8; Timberjack - H762 SUPERCUT; Valmet - 370; Waratah - HTH622B; Logmax - 7000 WITH 98 XXL; Logmax - 6000 WITH 98 XXL; Logmax - 7000 XT - WITH SAW 418; Cranab - S14/E36
Part Applications Include:
Carlton - 9209-82-404; John Deere - 524499; John Deere - F069196; FLEX - 282M7; GB - FF2 29 80SM; GB XV - HF2 29 80XV; GEM - GEM 404 92 UFW; Iggesund - 2811-82; Iggesund - BL2801-92; PMD International - FF-82-80TSN; Qirui - LF28-80TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDZMPANY 10LB Coop Refresher (COOP REFRESHER)
- A & I PRODUCTS Fuel Cap with Gauge 2.75" x9.9" x2.8" (A-B1AC09)
- VENTLINE Ventline VA0445-34 Ventadome Garnish - 2-1/8", Polar White (VA0445-34)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- OREGON BAR AND CHAIN COMBO 20"" (584818)
- OREGON FELLING WEDGE 5.5""H (23565)
- OREGON Harvester Guide Bar, 100cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit (002SMRQ114)
- OREGON ControlCut 18" Bar & Chain (183SFGD025, L74/22BPX074G) .325, .063, 74DL (105670)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- MILWAUKEE TOOL 8 in. Replacement Guide Bar for M18 HATCHET Pruning Saw (49-16-2751)
- Oregon Chainsaws & Accessories