AdvanceCut S60 18 in. Chainsaw Chain 60 links
- Mfr # S60
- Zoro # G400446085
product price:
$
16.95
/ea
Key Features
Type
91PX
Compatible Bar Length
18 in
Compatible Chainsaw Manufacturer
Craftsman, Mastercraft, McCulloch, Poulan, Troy-Bilt, Wen
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S60
- Zoro #
- G400446085
- UPC #
- 36577002864
- Country of Origin
- United States
- Item
- Chamfer Chisel Chain
- Type
- 91PX
- Compatible Chainsaw Manufacturer
- Craftsman, Mastercraft, McCulloch, Poulan, Troy-Bilt, Wen
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 60
- Pitch
- 3/8 in
- Gauge
- 0.050 in
Dimensions
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Description
The Oregon S60 AdvanceCutTM Saw Chain is for homeowners and occasional users who want a low-vibration and low-kickback saw chain. The Chamfer Chisel cutters' twin cutting corners offer outstanding performance. These cutters are durable, easy to maintain and forgiving. This chain fits several saws including Craftsman® 1554, 41556 and 41558.
- • Durable, low-kickback, low-vibration chain helps reduce user fatigue for increased periods of work- For all chainsaws brands that run 3/8 Inch Pitch, .050 Inch (1.3 mm) gauge, 60 drive links
- • Precision, heat-treated semi-chisel chain cuts smoothly with a higher tolerance for debris. Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and chain adjustments
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes up to 42 cc
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.