AdvanceCut Saw Chain, 38 Low Profile Pitch, 050 Gauge, 58 Drive Links

  • Mfr # 91PX058G

  • Zoro # G307289433


product price:  $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91PX058G
Zoro #
G307289433
UPC #
36577526209
Country of Origin
United States

Description

DOCTYPE htmlstrongOREGON 91PX058G strongul styleliststylenoneliAdvanceCut Saw Chain is for homeowners and occasional users who want a lowvibration and lowkickback chain The Chamfer Chisel cutters' twin cutting corners offer outstanding performance These cutters are durable, easy to maintain and forgiving compared to roundcornered chains lili LubriTec keeps your chain and guide bar oiled for less friction and longer life lili For saw sizes up to 42 cc lili This saw chain met the kickback performance requirement of ANSI B17512012 when tested according to the provisions of ANSI B17512012 Lowkickback saw chain meets the kickback performance requirement of CSA Standard Z623 liliDetails and Specifications lili Category AdvanceCut Saw Chain lili Chain Type 91PX lili Pitch 38 Low Profile lili Gauge 050 lili Drive Links 58 lili File Size 532 LIULOregon is the world's leading brand of saw chain and guidebars It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide Oregon chains are used as original equipment by 90 of the world's chainsaw manufacturers by most of the world's professional Loggers, farmers, homeowners Oregon also produces replacement mower blades, belts, several other aftermarket replacement parts for power equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.