Zoro Homepage

Belt, 3/8in X 38in, fits MTD 754-0269

  • Mfr # 15-469

  • Zoro # G521905911


product price: $21.39
/ea

Key Features

Belt Type
Traction Belt
Length
38 in
Width
3/8 in
Application
MTD 754-0269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-469
Zoro #
G521905911
UPC #
032488154692
Country of Origin
Indonesia

Dimensions

Length
38 in
Width
3/8 in

Details

Belt Type
Traction Belt
Application
MTD 754-0269

Description

OREGON 15-469 Belt, 3/8" X 38", fits MTD 754-0269. This traction belt measures 3/8" X 38", and replaces MTD 754-0269.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.