Shop ANTEGO
See all product information
Create Account
Set of 4 15X5.00-6 ATW-053 2 Ply Snow Blower Tires Non-directional, 4PK
- Mfr # T5302155006
- Zoro # G616020697
product price:Â
$
189.99
/pk of 4, $47.50/ea
Free Shipping & Returns
Key Features
Color
Black
Tire Size
15 x 5-6 in
Shape
Circle
Tread Depth
0.39 IN
Application to Vehicle Type
Snow Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5302155006
- Zoro #
- G616020697
- UPC #
- 810173183673
- Country of Origin
- China
- Color
- Black
- Shape
- Circle
- Application to Vehicle Type
- Snow Blower
- Material
- Rubber
- Aspect Ratio
- 6.5 0
- Includes
- Tires (Wheels Not Included)
Dimensions
- Tire Size
- 15 x 5-6 in
- Tread Depth
- 0.39 IN
- Inside Dia.
- 6 in
- Wheel Width
- 6 in
- Outside Dia.
- 15 in
- Length
- 15 in
- Width
- 15 in
- Wheel Size
- 6 in
Description
Set of 4 Antego 15X5.00-6 ATW-053 2 Ply Snow Blower Tires Non-directional
- Set of 2
- Tires only (Wheels not included)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.