Chainsaw Chain, PowerCut 75EXL, 3/8 in Pitch, .063 in Gauge, 67 Drive Links

  • Mfr # 75EXL067G

  • Zoro # G713652760


product price:  $30.59
/ea

Key Features

File Size
7/32"
Gauge
0.063"
Pitch
3/8"
Number of Links
105
For Use With
Chainsaws that call for 3/8" pitch, 0.063" gauge, 67 drivelink chain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75EXL067G
Zoro #
G713652760
UPC #
-
Country of Origin
United States

Dimensions

File Size
7/32"

Details

Item
PowerCut Saw Chain
Gauge
0.063"
Pitch
3/8"
Number of Links
105
For Use With
Chainsaws that call for 3/8" pitch, 0.063" gauge, 67 drivelink chain
Chain Type
75EXL

Description

OREGON 75EXL067G Chainsaw Chain, PowerCut 75EXL, 3/8 in Pitch, 0.063 in Gauge, 67 Drive Links. Oregon 75EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency replaces Oregon 75LGX chain. This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.


  • • LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
  • • Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
  • • Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
  • • Gold Loop Start Indicator makes sharpening easier with start and stop identification
  • • For applications requiring 3/8" Pitch, 0.063" Gauge, and 67 Drive Links.
  • • For saw sizes 50-100 cc
  • • Professional use saw chain - this does not meet ANSI low kickback performance requirements and should be used only by those with experience and specialized training for dealing with kickback.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.