Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 24-1/2 in, Replaces Toro 140-1246
- Mfr # 94-825
- Zoro # G724081818
product price:Â
$
30.35
/ea
Key Features
Length
24-1/2 in
Offset
0 in
Thickness
0.203 in
Material
Steel
Deck Size
96 in (Requires 4 Blades); 144 in (Requires 6 Blades)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94-825
- Zoro #
- G724081818
- UPC #
- 036577709176
- Country of Origin
- Viet Nam
Dimensions
- Length
- 24-1/2 in
- Thickness
- 0.203 in
- Deck Size
- 96 in (Requires 4 Blades); 144 in (Requires 6 Blades)
- Center Hole Diameter
- 15/16 in
- Width
- 3.00 in
Details
- Offset
- 0 in
- Material
- Steel
- Air Lift
- 1-5/16 in
- Includes
- (1) Replacement Lawnmower Blade
- Blade Type
- Replacement
Description
OREGON 94-825 - This 24-1/2" Oregon mulching blade was designed as an exact replacement for Toro lawn mowers, matching the specs for OEM part number 140-1246. Made from premium hardened steel, the wavy mulching blade recirculates cut grass under the mower’s deck, chopping it up into finer and finer clippings that provide a natural fertilizer for your lawn while lessening the amount of time needed for raking and bagging. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.