PowerCut Saw Chain, 72EXL, 3/8in. Pitch, .050in. Gauge, 96 Drive Links
- Mfr # 72EXL096G
- Zoro # G914228665
product price:
$
40.65
/ea
Key Features
File Size
7/32 in
Gauge
0.050 in
Pitch
3/8 in
Number of Links
96
Type
72EXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72EXL096G
- Zoro #
- G914228665
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Number of Links
- 96
- Type
- 72EXL
- Item
- Chisel Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
Oregon 72EXL PowerCut Saw Chain has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency replaces 72LGX. This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Blued Cutters deliver high-quality protection against corrosion
- • Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes 50-100 cc that run 3/8" pitch, 0.050" gauge, 96 drive link chain
- • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.