PowerCut Saw Chain, 75EXJ, 3/8in. Pitch, .063in. Gauge, 116 Drive Links
- Mfr # 75EXJ116G
- Zoro # G014228664
product price:
$
49.15
/ea
Key Features
File Size
7/32 in
Gauge
0.063 in
Pitch
3/8 in
Number of Links
116
Type
75EXJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75EXJ116G
- Zoro #
- G014228664
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 0.063 in
- Pitch
- 3/8 in
- Number of Links
- 116
- Type
- 75EXJ
- Item
- Full Chisel Cutter Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
Oregon 75EXJ PowerCut Saw Chain has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency replaces 75JGX. This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
- • Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
- • Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
- • Blued Cutters deliver high-quality protection against corrosion
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • Exclusive OCS-01 Steel provides greater durability
- • For saw sizes 50-100 cc that run 3/8" Pitch, 0.063" gauge, 72 drive link chain
- • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.