Zoro Homepage

Pulley, Flat Idler, 3-11/32in OD, 3-1/4in Flat OD, for Murray

  • Mfr # 34-826

  • Zoro # G921905887


product price: $18.19
/ea

Key Features

Flat Outer Dia.
4 in
Bore
1/2 in
Includes
1 Pulley
Outside Dia.
4-3/4 in
Flat Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-826
Zoro #
G921905887
UPC #
032488348268
Country of Origin
China

Dimensions

Flat Outer Dia.
4 in
Outside Dia.
4-3/4 in
Flat Width
7/8 in

Details

Bore
1/2 in
Includes
1 Pulley
Item
Flat Idler Pulley

Description

Oregon replacement parts are easy to replace and provide lasting solutions. Oregon replacement parts are built to meet or exceed OEM standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.