Replacement Belt, Premium Deck Belt, Husqvarna 574845601, 5/8 in x 126-55/64 in

  • Mfr # 15-992

  • Zoro # G612315025


product price:  $73.15
/ea

Key Features

Overall Width
5/8 in
Replaces OEM Part
Replaces Husqvarna 574845601
For Use With
Fits Model YTH2242 & YTH23V42LS 42" Fabricated Deck
Overall Length
126-55/64 in
Size
5/8" x 126-55/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-992
Zoro #
G612315025
UPC #
036577665014
Country of Origin
Mexico

Dimensions

Overall Width
5/8 in
Overall Length
126-55/64 in
Size
5/8" x 126-55/64"

Details

Replaces OEM Part
Replaces Husqvarna 574845601
For Use With
Fits Model YTH2242 & YTH23V42LS 42" Fabricated Deck

Description

OREGON 15-992 Replacement Belt, Premium Deck Belt, Husqvarna 574845601, 5/8 in x 126-55/64 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.