Replacement Belt, Premium Deck Belt, Husqvarna 588264801, 575658403, 5/8 in x 176 in
- Mfr # 15-989
- Zoro # G012315021
product price:Â
$
83.49
/ea
Key Features
Replaces OEM Part
Replaces Husqvarna 588264801, 575658403
Overall Length
176 in
For Use With
Fits Model #Z560 & PZ 60
Overall Width
5/8 in
Size
5/8" x 176"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-989
- Zoro #
- G012315021
- UPC #
- 36577667018
- Country of Origin
- Mexico
- Replaces OEM Part
- Replaces Husqvarna 588264801, 575658403
- For Use With
- Fits Model #Z560 & PZ 60
- Fits Brand
- Husqvarna, Poulan Pro
- Item
- Deck Drive Belt
Dimensions
- Overall Length
- 176 in
- Overall Width
- 5/8 in
- Size
- 5/8" x 176"
Description
OREGON 15-989 Replacement Belt, Premium Deck Belt, Husqvarna 588264801, 575658403, 5/8 in x 176 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.