Replacement Belt, Premium Deck Drive Belt, Cub Cadet MTD 754-04060, 954-04060, 1/2 in x 96-1/2 in

  • Mfr # 15-979

  • Zoro # G212315104


product price:  $29.49
/ea

Key Features

Replaces OEM Part
Replaces Cub Cadet / MTD 754-04060, 954-04060, 754-04060B, 954-04060B, 754-04060C, 954-04060C
Overall Width
1/2 in
For Use With
Fits 42 in. 2005 and newer LT-5 design frames
Overall Length
96-1/2 in
Size
1/2" x 96-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-979
Zoro #
G212315104
UPC #
36577665182
Country of Origin
Mexico

Dimensions

Overall Width
1/2 in
Overall Length
96-1/2 in
Size
1/2" x 96-1/2"

Details

Replaces OEM Part
Replaces Cub Cadet / MTD 754-04060, 954-04060, 754-04060B, 954-04060B, 754-04060C, 954-04060C
For Use With
Fits 42 in. 2005 and newer LT-5 design frames

Description

OREGON 15-979 Replacement Belt, Premium Deck Drive Belt, Cub Cadet MTD 754-04060, 954-04060, 1/2 in x 96-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.