Replacement Belt, Premium Hydro Transmission Drive Belt, John Deere M136927, 1/2 in X 108-1/16 in

  • Mfr # 15-488

  • Zoro # G010791841


product price:  $31.99
/ea

Key Features

Top Width
1/2 in
V-Belt Type
Type 1
Outside Length
108-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-488
Zoro #
G010791841
UPC #
-
Country of Origin
India

Dimensions

Top Width
1/2 in
Outside Length
108-1/16 in

Details

V-Belt Type
Type 1
Item
Transmission Drive Belt

Description

OREGON 15-488 Replacement Belt, Premium Hydro Transmission Drive Belt, John Deere M136927, 1/2 in X 108-1/16 in. This type 1 premium hydro transmission drive belt fits model G100 Sabre, 1842GV, 1842HV, 1848GV, 1848HV, 1948GV, 1948HV, 2148GV, 2148HV, 2048HV, 2254HV, 2354HV and 2554HV and Scotts S2048, S2348 and S4554. It replaces John Deere M136927.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.