Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Mower Belt, Bobcat 4163569, 5/8 in X 170 in

  • Mfr # 15-105

  • Zoro # G110791796


product price: $79.35
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Type 1 - Wrapped Clutching
Outside Length
170 in.
Top Width
5/8 in.
For Use With
Bobcat 36", 42", 48", 52", & 61" mowers (642291F, 642295F, 642296F, 642404F)
Replaces OEM Part
Bobcat 4163569
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-105
Zoro #
G110791796
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
170 in.
Top Width
5/8 in.

Details

V-Belt Type
Type 1 - Wrapped Clutching
For Use With
Bobcat 36", 42", 48", 52", & 61" mowers (642291F, 642295F, 642296F, 642404F)
Replaces OEM Part
Bobcat 4163569

Description

OREGON 15-105 Replacement Belt, Premium Mower Belt, Bobcat 4163569, 5/8 in X 170 in. This type 1 premium mower deck belt is for a 36, 42, 48, 52 and 61 mowers. It replaces the 4163569 model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.