
Replacement Belt, Premium Pump Drive Belt, Ariens Gravely 7242000, 21/32 in X 67-3/4 in
Mfr # 15-179
Zoro # G510791822
product price:Â $16.69
/eaKey Features
Top Width
21/32 in
Outside Length
67-3/4 in
V-Belt Type
Type 5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-179
Zoro #
G510791822
UPC #
-
Country of Origin
India
Dimensions
Top Width
21/32 in
Outside Length
67-3/4 in
Details
Item
Pump Drive Belt
V-Belt Type
Type 5
Description
OREGON 15-179 Replacement Belt, Premium Pump Drive Belt, Ariens Gravely 7242000, 21/32 in X 67-3/4 in. This type 5 premium pump drive belt fits PM250Z, PM260Z, PM272Z mowers and others. It replaces Gravely 7242000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.