
SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 100 ft Roll
Mfr # 72TXL100U
Zoro # G616546098
product price:Â $559.99
/ea
Free Shipping & Returns
Key Features
Number of Links
1640
Replacement Chain
Husqvarna - C83 Part# 585 55 00-01, Stihl - 33RS Part# 3623 005 1640, 33RH Part# 3133 005 1640, 33RH3 Part# 3135 005 1640, 33RS3 Part# 3624 005 1640
Gauge
0.050 in
Pitch
3/8 in
Package Type
Bulk Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72TXL100U
Zoro #
G616546098
UPC #
36577672746
Country of Origin
United States
Details
Number of Links
1640
Replacement Chain
Husqvarna - C83 Part# 585 55 00-01, Stihl - 33RS Part# 3623 005 1640, 33RH Part# 3133 005 1640, 33RH3 Part# 3135 005 1640, 33RS3 Part# 3624 005 1640
Gauge
0.050 in
Pitch
3/8 in
Package Type
Bulk Reel
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge
Description
OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 100 ft Roll. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.