Shop OREGON
See all product information
Create Account
SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 64 Drive Links
- Mfr # 72TXL064G
- Zoro # G516546105
product price:Â
$
28.59
/ea
Key Features
Gauge
0.050 in
Pitch
3/8 in
Number of Links
64
Replacement Chain
Echo - 72LPX64CQ, Husqvarna - H46-64, H47-64, Stihl - 33RS364E, 33RS64E, Trilink - CL85064BLNSTL2
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 64 drive links
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72TXL064G
- Zoro #
- G516546105
- UPC #
- 36577672937
- Country of Origin
- United States
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Number of Links
- 64
- Replacement Chain
- Echo - 72LPX64CQ, Husqvarna - H46-64, H47-64, Stihl - 33RS364E, 33RS64E, Trilink - CL85064BLNSTL2
- Application
- Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 64 drive links
- Package Type
- Loop Box
- Compatible Chainsaw Manufacturer
- AL-KO, Allis Chalmers, Alpina, Craftsman, Dayton, Dolmar, Echo, Homelite, John Deere, Jonsered, Lombard, Makita, McCulloch, Olympyk, Poulan, Red Max, Remington, Shindaiwa, Skil, Stanley, Tanaka
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Micro Chisel Chain
- Type
- 72TXL
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 64 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.