SpeedMax XL Anti-Vibe Harvester Guide Bar, 90cm, .404in Pitch, .080in Gauge, Replaceable Sprocket Nose

  • Mfr # 902SMRDQ149

  • Zoro # G116298510


product price:Ā  $130.99
/ea
Free Shipping & Returns

Key Features

Application
Replaces: FLEX: 290M6; GEM GW90 UF; GB: HF2 30 80SM; GB XV: HF2 31 80XV; IGGESUND: 2801-90, BL2801-90; JOHN DEERE: 500208, F064613, F702884; PMD INTERNATIONAL: FN-90-80TSN; QIRUI: MF30-80TS; WARATAH: WA105995.
For Use With
Fits: BLOCKBUSTER: 22-20 AUTO TENSIONER, 22-22, 22-22 AUTO TENSIONER; HULTDINS: SUPERCUT 100; LOGMAX: 7000 C, 7000TWIN; ROTTNE: EGS 590; TIMBER KING: 3.1, 5.5; TREEKING: 3.1, 5.5; WARATAH: H290, H415, HTH623C, HTH624C.
Bar Length
90 cm
Pitch
0.404"
Tail Mount
Q149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902SMRDQ149
Zoro #
G116298510
UPC #
36577671992
Country of Origin
Canada

Dimensions

Bar Length
90 cm

Details

Application
Replaces: FLEX: 290M6; GEM GW90 UF; GB: HF2 30 80SM; GB XV: HF2 31 80XV; IGGESUND: 2801-90, BL2801-90; JOHN DEERE: 500208, F064613, F702884; PMD INTERNATIONAL: FN-90-80TSN; QIRUI: MF30-80TS; WARATAH: WA105995.
For Use With
Fits: BLOCKBUSTER: 22-20 AUTO TENSIONER, 22-22, 22-22 AUTO TENSIONER; HULTDINS: SUPERCUT 100; LOGMAX: 7000 C, 7000TWIN; ROTTNE: EGS 590; TIMBER KING: 3.1, 5.5; TREEKING: 3.1, 5.5; WARATAH: H290, H415, HTH623C, HTH624C.
Pitch
0.404"
Tail Mount
Q149
Gauge
0.080"

Description

OREGON 902SMRDQ149 SpeedMax XL Anti-Vibe Harvester Guide Bar, 90cm, 0.404'' Pitch, 0.080'' Gauge, Replaceable Sprocket Nose -- Maximize efficiency through even the toughest conditions. The Oregon SpeedMax XL Anti-Vibe guide bar features a thicker steel-alloy body designed to increase rigidity and reduce bar movement when cutting hard, frozen, or gnarly wood. With precision-milled rails that are induction-hardened for superior durability, its a perfect match for Oregon saw chain. The bar also features an easy-to-replace, 14-tooth sprocket nose and the built-in LubriTec Oiling System to keep high-friction areas well lubricated. All of which translates to straighter cuts, reduced wear, and less downtime.


  • Made from high-grade alloy steel, known for its toughness and durability, developed specifically for high-performance applications
  • 5% thicker steel (than SpeedMaxTM XL bars less than 80 cm) provides additional rigidity, limiting unwanted bar movement when cutting
  • Bar stops moving 4% faster than original SpeedMaxTM XL bars (80 cm and longer)
  • Induction-hardened rails undergo an electromagnetic heat-treat process for superior resistance to wear and chipping
  • Precision-milled bar groove and rails match OregonĀ® saw chain specifications to maintain straight cuts and prevent binding
  • LubriTecTM Oiling System keeps high-friction areas well lubricated to reduce wear and extend chain and bar life
  • Signature yellow powder-coat finish provides superior rust-resistance and greater visibility
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • New and improved for faster, more efficient cutting, improved cut quality, reduced rail wear, and reduced downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.