Zoro Homepage

Tire 18X750-8, SUPER TURF 4PLY

  • Mfr # 68-214

  • Zoro # G206123814


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Tire Size
18x7.50-8
Height
18 in
Ply
4
Tire Rim Dia.
8 in
Tread Pattern
Super turf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-214
Zoro #
G206123814
UPC #
32488682140
Country of Origin
Taiwan, Province of China

Dimensions

Tire Size
18x7.50-8
Height
18 in
Tire Rim Dia.
8 in
Width
7.5 in

Details

Item
Lawn Mower Tire
Ply
4
Tread Pattern
Super turf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.