VersaCut 14 In. Chainsaw Chain
- Mfr # T50
- Zoro # G411362701
product price:Â
$
33.39
/ea
Key Features
Height
6.95 in
Width
1 in
For Use With
Chain Saw Accessories
Compatible Bar Length
4.85 in
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T50
- Zoro #
- G411362701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.95 in
- Width
- 1 in
- Compatible Bar Length
- 4.85 in
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Details
- Item
- Semi Chisel Chain
- For Use With
- Chain Saw Accessories
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Type
- 91VXL
- Number of Links
- 50
- Sharpening Stone Included
- No Sharpening Stone Included
- Compatible Chainsaw Manufacturer
- Craftsman, Homelite, Mastercraft, McCulloch, Olympyk, Remington, Stihl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.