Iron, 17.72 in L, 11.81 in W, 17.72 in H

  • Mfr # NH-14243-BLK

  • Zoro # G112340374


product price:  $43.39
/ea

Key Features

Overall Height
17.72 in
Overall Length
17.72 in
Overall Width
11.81 in
Material
Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH-14243-BLK
Zoro #
G112340374
UPC #
14982142436
Country of Origin
China

Dimensions

Overall Height
17.72 in
Overall Length
17.72 in
Overall Width
11.81 in

Details

Material
Iron
Color
Black

Description

The Organize It All 3 Tier Folding Utility Rolling Storage Cart is a versatile storage solution designed to streamline organization in various settings. Featuring industrial casters with two locking wheels, this cart ensures stability and mobility, allowing effortless relocation as needed. Its three-tier metal baskets offer ample storage space for items of different sizes, facilitating efficient organization. With a hassle-free assembly process that requires no tools, setting up this cart is quick and convenient. Moreover, its foldable design enables compact storage when not in use, maximizing space utilization. Whether utilized in homes, offices, or dormitories, this storage cart proves to be an invaluable asset for tidying up and enhancing efficiency in any environment.


  • •Dimensions: 15.9"x 11.8"x 30.3"
  • •Designed with Industrial Casters with Two Locking Wheels
  • •3 Tier Metal Baskets
  • •No Tools Required for Assembly
  • •Easily Folds Up to Store Away
  • •Great for Organizing Your Home, Office or Dorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.