Zoro Homepage

Multi-Use Space Saver Rack in Black

  • Mfr # NH-13132

  • Zoro # G312340396


product price: $64.95
/ea

Key Features

Overall Depth
44 in
Overall Length
44 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-13132
Zoro #
G312340396
UPC #
14982131324
Country of Origin
China

Dimensions

Overall Depth
44 in
Overall Length
44 in
Overall Width
19.62 in

Details

Color
Black
Material
Metal

Description

The Organize It All Multi-Use Space Saver Rack is stylish and functional for your bedroom or dorm. You can fit most beds or desk under this space saver to add extra storage. It adds 2 additional shelves to your room and is easy to install. The shelves are perfect for holding your decorative items or books. There are hooks for holding your accessories such as jackets or backpacks. Conveniently keep your phone nearby with the phone and tablet tray that keeps your items within reach. The sturdy metal construction and black powder coated frame is very modern and will look great in your space.


  • •Dimensions: 44" x 20" x 69"
  • •Fits over most beds and desks
  • •Space saving
  • •2 Shelves
  • •Accessory hooks
  • •Phone and tablet tray
  • •Perfect for dorms
  • •Weight Capacity : each shelf hold up to 22 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.