93431 Drywall Screw, No 7/8 Thread, Twinfast, No 2 Drive, Sharp Point
- Mfr # 93431
- Zoro # G604257722
product price:Â
$
74.35
/ea
Key Features
Pointed Tip
Screw Size
7/8 in
Drive Size
#2
System of Measurement
Inch
Thread Type
Twinfast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93431
- Zoro #
- G604257722
- UPC #
- 760226056938
- Country of Origin
- Thailand
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Twinfast
- Tip Type
- Pointed
Dimensions
- Screw Size
- 7/8 in
- Drive Size
- #2
Description
Use for drywall to wood studs and all-purpose wood fastening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.