Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Drum Fan, 24 in Blade Dia, 7,200 cfm

  • Mfr # HVD-24AC

  • Zoro # G205308977


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Air Flow
7,200 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVD-24AC
Zoro #
G205308977
UPC #
755938993305
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Air Flow
7,200 cfm
Item
Industrial Drum Fan

Description

Cat 24" high velocity drum air circulatory is the ideal fan for workshops, garages, warehouses or anywhere people need to be kept cool. This model offers a reliable, economical solution for drying out water-damaged areas or speeding the curing process of concrete, tile and drywall. Metal drum structure with industrial high pitch aluminum blade. features: comes equipped with wheels for easy mobility and built in cord wrap, 9.5-ft power cord 3-speed permanently lubricated dual ball bearing motor high-velocity motor with large air volume reaching over 100 ft of air flow adjustable tilt lets you direct the airflow and circulation including a sturdy metal base 360 tilt for precise air movement cetl certified and meets osha safety standards industrial grade air circulatory for home or commercial use ceiling and wall mount bracket included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.