A8037C068253ST 2 x 8 ft. 3 in. Atlas Area Rug; Gold & Charcoal
- Mfr # A8037C068253ST
- Zoro # G503702828
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8037C068253ST
- Zoro #
- G503702828
- UPC #
- 748679490530
- Country of Origin
- China
Description
Oriental weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate.
The atlas collection showcases a stunning inter-mixture of lustrous and matte yarns. The simplified textures in these tonal rugs layer harmoniously. The atlas collection will illuminate your floor and give a cozy ambience to your interior. Machine-woven of nylon/polypropylene blend in the USA.
Specifications- Color: Gold & Charcoal
- Material: Nylon & Polypropylene
- Collection: Atlas
- Weave: Machine Woven
- Back Type: Woven Polypropylene
- Pattern: Abstract
- Pile: Cut Pile
- Style: Casual
- Size: 2 x 8 ft. 3 in.
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.