Atlas Indoor Casual Abstract Rectangle Area Rug, Multicolor - 3 ft. 3 in. x 5 ft. 2 in.

  • Mfr # A8037B100170ST

  • Zoro # G315814658


product price:  $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8037B100170ST
Zoro #
G315814658
UPC #
748679490752
Country of Origin
China

Description

The Atlas collection showcases a stunning inter-mixture of lustrous and matte yarns. The simplified textures in these tonal rugs layer harmoniously. The Atlas collection will illuminate your floor and give a cozy ambience to your interior. machine-woven of nylon/polypropylene blend in the USA. Features -Atlas Indoor Casual Abstract Rectangle Area Rug Specifications - Color: Multicolor - Size: 3 ft. 3 in. x 5 ft. 2 in. - Collection: Atlas - Style Type: Casual - Alt Type: Casual - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Abstract - Shape: Rectangle - Country of Origin: USA - Pile Type: Cut Pile - Fiber Type: Nylon/PolyP - Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.