This item is Discontinued.

Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory C9663A061091ST

This item is Discontinued.

Oriental Weavers

C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (Discontinued)

Mfr # C9663A061091ST
Zoro # G603701981
UPC # 748679527779
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9663A061091ST
Zoro #
G603701981
UPC #
748679527779
Country of Origin
China

Description

The Carson collection is highlighted by a simple and essential design aesthetic with matte pigmented colors and simple modern patterns blended for a livable look. Machine-woven of polypropylene, Carson boasts a soft, textured yarn in a high-pile for a plush feel underfoot. Muted colors such as soothing mid-tones of silver ash, soft pewter, steel blue, foam blue, golden yellow, reddened brown and pumpkin latte make for an easy design color palette.

Specifications
  • Collection: Carson
  • Color: Ivory
  • Shape: Rectangular
  • Pattern: 9663A
  • Material: Polypropylene
  • Construction: Machine Made
  • Style: Casual
  • Size: 2 x 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.