This item is Discontinued.

Oriental Weavers Cayman 5594Q 2x8 Runner - Sand/ Orange-Polypropylene C5594Q068230ST

This item is Discontinued.

Oriental Weavers

Cayman 5594Q 2x8 Runner - Sand/ Orange-Polypropylene (Discontinued)

Mfr # C5594Q068230ST
Zoro # G703700983
UPC # 748679473670
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C5594Q068230ST
Zoro #
G703700983
UPC #
748679473670
Country of Origin
China

Description

The Cayman collection is machine woven of 100% polypropylene featuring a high/low effect utilizing textured, tri-colored yard in a multi-level cut pile and flat weave construction that can be used inside the home as well as outdoors. Vibrant shades of tangerine, lime, Mediterranean blue, cherry red, charcoal and bright strawberry pink pop on the natural sand colored background in crisp geometric and global inspired patterns.

Features
  • Polypropylene
  • Woven Polypropylene
Specifications
  • Collection: Cayman
  • Style Type: Outdoor
  • All Style Type: Casual
  • Color: Sand
  • Weave: Machine Woven
  • Pattern: Border
  • Shape: Runner
  • Country of Origin: Egypt
  • Pipe Type: Mixed Pile
  • Size: 2' 3" x 7' 6"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.