Craft Indoor Casual Geometric Rectangle Area Rug, Grey 10 x 13 ft.

  • Mfr # C93004304396ST

  • Zoro # G216315247


product price:  $2,169.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C93004304396ST
Zoro #
G216315247
UPC #
-
Country of Origin
China

Description

The Craft collection features the beauty of 100% natural, undyed wool in shades of ivory, sand, heathered gray and taupe. The soft looped construction emphasizes the cozy, rustic charm of these handcrafted rugs. Drawing inspiration from traditional nomadic textiles, these global elements are sure to add warmth and intrigue to any decor. Made in India. Features Craft Indoor Casual Geometric Rectangle Area Rug Specifications Color: Grey Size: 10 x 13 ft. Collection: Craft Style Type: Casual Alt Type: Casual Back Type: Cloth Weave: Handcrafted Pattern: Geometric Shape: Rectangle Country of Origin: India Pile Type: Loop Pile Fiber Type: Wool Weight: 110.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.