All Surface Cleaner Concentrate; 4x1 Gal., 4PK

  • Mfr # FPR75-GP-04X1-E691

  • Zoro # G809992725


product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns

Key Features

Fragrance
Mild to none
Cleaner Form
Liquid
Color
Green
Depth
13 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR75-GP-04X1-E691
Zoro #
G809992725
UPC #
850002523010
Country of Origin
United States

Dimensions

Depth
13 in
Height
12.5 in
Width
12.5 in

Details

Item
Origenz Natural All Surface Cleaner
Fragrance
Mild to none
Cleaner Form
Liquid
Color
Green
Flash Point
200°C (392°F)

Description

All Surface Cleaner is a powerful non-toxic hard surface cleaner, degreaser and deodarizer for many of your bathroom, kitchen, and janitorial needs. Quickly penetrates soil, grease, and heavy organic material, leaving surfaces squeaky-clean, and eliminates odor causing dirt and grime.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.