
Laundry Detergent, Liquid, Clear to amber, 4 PK (Discontinued)
- Mfr # FPR75-LL-04X1-E882
- Zoro # G009992716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FPR75-LL-04X1-E882
Zoro #
G009992716
UPC #
850002523201
Country of Origin
United States
Dimensions
Height
12.5 in
Length
13 in
Width
12.5 in
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Color
Clear to amber
Flash Point
200°C (392°F)
Description
Bunker Gear Laundry is a powerful, natural detergent formulated specifically for Bunker Gear. Safe for outer and inner shells. Preserves fire, heat and moisture barriers, thermal liners, seams and reflective trim. Origenz Bunker Gear effectively replaces other commercial bunker gear treatments and produces brighter, cleaner gear while safely neutralizing powerful odors.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.