Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser-Single-Tall-Stainless Steel

  • Mfr # BK11X03ND

  • Zoro # G222782699


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Width
12.83 in
Color
Silver
Material
Stainless Steel
Depth
5.75 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK11X03ND
Zoro #
G222782699
UPC #
-
Country of Origin
United States

Dimensions

Width
12.83 in
Depth
5.75 in
Height
17 in

Details

Color
Silver
Material
Stainless Steel
Item
Bulk Dispenser
Mounts On
Wall
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items

Description

ORIGIN Tall Single Bulk Dispenser - Stainless Steel Top-Load, Dual Dispense. Wall Mountable Spacious, hygienic dispenser with top-loading and dual dispensing. Hinged lid keeps contents clean. Stainless steel design offers durability and a sleek, professional finish. Perfect for medical, industrial, and commercial storage needs.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.