Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Double-Stainless Steel

  • Mfr # GL20X03ND

  • Zoro # G822782662


product price: $72.15
/ea

Key Features

Color
Silver
Mounts On
Wall
For Use With
Gloves
Width
10.56 in
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL20X03ND
Zoro #
G822782662
UPC #
-
Country of Origin
United States

Dimensions

Width
10.56 in
Depth
3.81 in
Height
9.93 in

Details

Color
Silver
Mounts On
Wall
For Use With
Gloves
Item
Glove Dispenser
Material
Stainless Steel

Description

ORIGIN Glove Box Dispenser - Double, Stainless Steel Durable. Versatile Holds two boxes of gloves for easy, organized access in medical, lab, food service, or industrial settings. Mounts vertically or horizontally using two-way keyholes. Crafted from premium stainless steel-built to last with exceptional strength and durability. - a hygienic, space-saving solution for any professional environment. Streamline your glove storage today-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.